DODGE
P4B-SD-311E; 066412 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 6-3/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
N° de pièce #
Le numéro de pièce BDI
DODGE
DU-C-207 ROULEMENT TYPE C ; TYPE C
Cartridge Bearing; 2-7/16" Bore; 5.69" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
DODGE
P4B-IP-311R IMPERIAL IP PALIER A SEMELLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-1/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
DODGE
P4B-SD-207E ROULEMENT SPECIAL USAGE
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
N° de pièce #
Le numéro de pièce BDI
DODGE
P2B-SD-109; 066212 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-9/16" Bore; 3-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 7-9/16" Minimum Bolt Spacing; 7-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
N° de pièce #
Le numéro de pièce BDI