SKF
SKF N 24
Locknut; 12 Threads per Inch; 5-11/16" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-024 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI