BALDOR-RELIANCE
EM3120T ; 1.5HP 3490RPM 3PH 143T 3518M
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
RL1310A ; 1HP 1725RPM 1PH 56/56H 3520L
AC Motor; Heating/Cooling System; 1HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.42" Overall Length; 66% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI