SKF
AN 17 BRG LOCKNUT ; NON-RETURNABLE 4-13/32"OD 0.635"THK
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI