BALDOR-RELIANCE
VM3542 ; .75HP 1725RPM 3PH 56C 3420M
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 75.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
660,32 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
VEM3546 ; 1HP 1760RPM 3PH 60HZ 56C 3519M
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.24" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
1 162,82 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
EM3120T ; 1.5HP 3490RPM 3PH 143T 3518M
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
ECP3582T ; 1HP 1150RPM 3PH 60HZ
AC Motor; General Purpose; 1HP; 145T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 82.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
VEM3546T ; 1HP 1760RPM 3PH 143TC 3519M
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.31" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI