LEESON
5KH39QN9401T
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.93" Overall Length; 66.6% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
V18750-B DC MOTOR ; NON RETURNABLE
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.56" Overall Length
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
V97500-B DC MOTOR ; NON RETURNABLE
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.56" Overall Length
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
V18100A-B DC MOTOR ; NON RETURNABLE
DC Motor; Shunt Wound; 1HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.06" Overall Length
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM3218T ; 5HP 1760RPM 3PH 184T 3640M
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 90.2% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI