BOSTON GEAR
NA120 ENGRENAGE FONTE SPUR ; CAST IRON
Spur Gear; 6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
SKF
PHP 120H300RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3.366" Face Width; Rough Bore; 19.045" Outside Diameter; 19.099" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
GATES
3MR-120S-09 ; Pignons PowerGrip GT2 - 2MR et 3MR
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 120 Teeth; 12.7MM Face Width; Rough Bore; 113.817MM OD; 114.579MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
N° de pièce #
Le numéro de pièce BDI
BROWNING
120HQ100 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-5/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
BROWNING
120HQ150 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-13/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI