BALDOR-RELIANCE
JML3606T ; 3HP 3450RPM 1PH 182JM 3634L
AC Motor; Pump; 3HP; 182JM Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.06" Overall Length; 76% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
VEJMM3611T ; 3HP 1760RPM 3PH 182JM 3631M
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.05" Overall Length; 89.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM24192 ; POR 5HP 3450 230/460 ODP 182JM
AC Motor; Pump; 5HP; 182JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.91" Overall Length; 82.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI