BALDOR-RELIANCE
AEM3783-4 ; 3HP 1760RPM 3PH 60HZ 213 0729M
AC Motor; Automotive; 3HP; 213 Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.07" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
FDL3732M ; 7.5HP 1730RPM 1PH 213 3740LC
AC Motor; Farm Duty; 7-1/2HP; 213 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.65" Overall Length; 84% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM21382 ; POR 3,0 HP 1800 460 TEFC 213U
AC Motor; Automotive; 3HP; 213 Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.32" Overall Length; 88.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI