LEESON
5KCR49WN0270 ; 2,1725,DP,56HZ,1/60/115/208-230
AC Motor; General Purpose; 2HP; 56HZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.33" Overall Length; 73.9% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
FDL3516TM ; 2HP 1725RPM 1PH 56HZ 3535LC
AC Motor; Farm Duty; 2HP; 56HZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.19" Overall Length; 78% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
L3516TM ; 2HP 1730RPM 1PH 56HZ 3528LC
AC Motor; Pressure Washer; 2HP; 56HZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.18" Overall Length; 78% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
LM24521 ; POR 1,5 HP 1750 115/230 TEFC 56HZ
AC Motor; Farm Duty; 1-1/2HP; 56HZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.23" Overall Length
N° de pièce #
Le numéro de pièce BDI
LEESON
111919.00 ; 1/2H825R56HTN/V1PH60HZAIROVER.AUTO40C1.R
AC Motor; Multi Speed; 1/2HP; 56HZ Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.6" Overall Length; 57.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI