LEESON
19213400 ; POR 1.5/1.1 1800 575 IP55
AC Motor; General Purpose; 1-1/2HP; D90S Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 85.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
19214200 ; POR 2/1.5 3600 575 IP55
AC Motor; General Purpose; 2HP; D90S Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 85.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI