LEESON
102019.00 ; 1/3H1140R48TFC115/208-230V1PH60HZCTNOT40
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 1200 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.56" Overall Length; 59% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
121623.00
AC Motor; Pressure Washer; 2HP; 145TC Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length; 80% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
114312.00 ; 1/2HP - C-FACE LESS BASE 3450RPM.56.TEF
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.62" Overall Length; 63% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
5KCR49WN0270 ; 2,1725,DP,56HZ,1/60/115/208-230
AC Motor; General Purpose; 2HP; 56HZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.33" Overall Length; 73.9% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
LEESON
116485.00 ; 1/3H1725R56TFCV1PH60HZCT.MAN40C1CFARM.M6
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.99" Overall Length; 62% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI