UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT 60686
Abrasive Belt; Quick Ship Shrink-Wrapped; 6" Width; 48" Length; 80 Grit; Aluminum Oxide Material; Economical; Economic Alternative For Portable Belts; Economy Aluminum Oxide - Closed Coat - X-Weight Cotton; For Low Cost Sanding And Finishing Of Ordinary And Alloyed Steels - Ferrous And Non-Ferrous Metals - Cast Iron And Wood; A Good Choice Where Price And Best Value Is The Determining Factor
N° de pièce #
Le numéro de pièce BDI
PRIX
9,74 $ / Chaque
DISPONIBLE
UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT 83230
Industrial Roll; 2" Width; 50 Yards Length; 320 Grit; Aluminum Oxide Grain; Premium Quality Ea-F Material For Very High Flexibility; High Tensile Strength - Extra Durable Backing; Long Life; Primarily For Machine Applications; Resin Over Resin Construction For A Strong Bond That Is Resistant To Heat And Moisture; Egyptian Cotton Cloth Backing For Superior Durability; Available In Two Tensile Strengths For A Wide Range Of Applications; Open Coat Structure Prevents Loading; Box Label Upc Bar Coded For Easy Identification And Inventory Maintenance
N° de pièce #
Le numéro de pièce BDI
UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT 45005
Carbide Burr; 1/4" Diameter; 5/8" Length; 1/4" Shank Diameter; Type SC1; 22000 RPM Maximum; Double Cut Or Alternate Cut Is The Most Popular Burr In Ferrous Applications; Manufactured With Cuts Made On The Left And Right Spirals - This Design Produces A Finer Finish On Material Producing Smaller Chips And Slivers; The Double Cut Offers Much Smoother Operation And Greater Tool Control; Excellent For Confined Or Hard-To-Reach Areas; Use For Deburring - Finishing - Shaping And Enlarging Holes - Removing Welds And Smoothing Castings; Tungsten Carbide Construction For Long Life And Durability; High Quality Manufacturing Method Delivers Vibration-Free Operation; Precision Ground With Diamond Wheels To Produce A Very Sharp Uniform Cutting Edge; Each Enclosed In Individual Plastic Capsules For Storage And Protection
N° de pièce #
Le numéro de pièce BDI
UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT 45021
Carbide Burr; 3/8" Diameter; 3/4" Length; 1/4" Shank Diameter; Type SF3; Double Cut
N° de pièce #
Le numéro de pièce BDI
UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT 45012
Carbide Burr; 1/2" Diameter; 7/16" Length; 1/4" Shank Diameter; Type SD5; Double Cut; Double Cut Or Alternate Cut Is The Most Popular Burr In Ferrous Applications; Manufactured With Cuts Made On The Left And Right Spirals - This Design Produces A Finer Finish On Material Producing Smaller Chips And Slivers; The Double Cut Offers Much Smoother Operation And Greater Tool Control; Excellent For Confined Or Hard-To-Reach Areas; Use For Deburring - Finishing - Shaping And Enlarging Holes - Removing Welds And Smoothing Castings; Tungsten Carbide Construction For Long Life And Durability; High Quality Manufacturing Method Delivers Vibration-Free Operation; Precision Ground With Diamond Wheels To Produce A Very Sharp Uniform Cutting Edge; Each Enclosed In Individual Plastic Capsules For Storage And Protection
N° de pièce #
Le numéro de pièce BDI