INGERSOLL RAND
15QMAX IMPACT WRENCH ; 3/8" SQ DRIVE PISTOL GRIP TRIGGER ACT
Air Powered Impact Wrench; 3/8" Drive; Quiet; Ultra Compact; 475 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 17 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4 CFM Average Air Consumption; 1350 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 310 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 7/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 380 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 4.6 Length; 7.1 Height; 2.4 Width; Friction Ring Retainer Type; 1.2" Side to Center Distance; Compact Tool Type; 7 Vanes; 5.5 m/s2 Vibration Level; 2 Year Warranty; The 35Max Ultra-Compact Impact Wrench Is As Versatile As It Is Reliable; With Its Twin Hammer Impact Mechanism; Aluminum Hammer Case And Composite Housing; This Tool Will Deliver The Power You Need; Access Thanks To Its Small Size And Easy Handling; The 35Max Ultra-Compact Impact Wrench Can Be Used In Even The Tightest Of Spaces.:; User Experience The 35Max Ultra-Compact Impact Wrench Comes With Improved Operator Comfort And Safety; So You Will Never Have To Worry While Doing Your Job; Increased Reach; Includes Bare Tool; Application Vehicle Maintence And Industrial Mro For Resctricted Areas
N° de pièce #
Le numéro de pièce BDI
PRIX
383,88 $ / Chaque
DISPONIBLE
INGERSOLL RAND
301B AIR ANGLE DIE GRINDER ; 1/4IN NPT 3/8IN HOSE 5.27IN L 21000RPM
Right Angle Air Die Grinder; 0.25 Collet; Burr; 21000RPM; Front Exhaust; 0.25HP; Lever Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 6 CFM Average Air Consumption; Ball Bearing; Right Angle Handle; Medium Duty; Front Exhaust Location; 21000RPM Free Speed; Die Grinder; Aluminum Handle Material; 3 Height Over Spindle; Aluminum Housing Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 5.27 Length; 2 Height; 3.5 Width; 2" Right Angle Length; 0.54" Side to Center Distance; Variable Speed; 5.9 m/s2 Vibration Level; 1 Year Warranty; As Part Of An EXPAnded Line Of Long-Lasting; Economical; General Purpose Grinders; The 301B Delivers A Number Of Beneficial Features In One Compact Package; Right-Angle Configuration Provides Easy Access To Tight Spots; So You Can Grind; Break Sharp Edges; De-Burr; Port; And Polish Virtually Anywhere; Powerful Motor With Precision Gearing Offers 0.25HP At 21000RPM Free Speed; The 301B Grinder Includes Ball-Bearing Construction And Precision-Machined Steel Gears For Elongated Tool Life; Easy-To-Use; Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Strong Aluminum Housing Withstands Tough Operating Conditions; The Right Angle Of The 301B Allows For Easier Access To Hard-To-Reach Places; Ergonomic And Lightweight; Making It More Comfortable To Use For Longer Stretches Of Time; Front Exhaust Helps Keep Work Surface Clean; Includes Tool, 2 Wrenches, 6Mm Collet And Manuals; Application De-Burring; Polishing; Porting; Smoothing Edges; Weld Grinding
N° de pièce #
Le numéro de pièce BDI
PRIX
163,62 $ / Chaque
DISPONIBLE
INGERSOLL RAND
308B AIR STRAIGHT DIE GRINDER ; 1/4IN NPT 3/8IN HOSE 6.85IN L 25000RPM
Straight Air Die Grinder; 0.25 Collet; Burr; 25000RPM; Rear Exhaust; 0.33HP; Lever Actuation; 28 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 7 CFM Average Air Consumption; Ball Bearing; Straight Handle; Medium Duty; Rear Exhaust Location; 25000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 6.85 Length; 2.5 Height; 4 Width; 0.71" Side to Center Distance; Variable Speed; 3.7 m/s2 Vibration Level; 1 Year Warranty; Lightweight And Durable For Ultimate Performance; The 308B Die Grinder Is The Perfect Choice; These Powerful Grinders Feature A Composite Grip For Superior Ergonomics And Comfort; And Can Be Used In Various Applications Including Porting; Weld Breaking; De-Burring; Polish-Ing And Grinding; Power Motor Delivers 0.33HP And 25000RPM Free Speed; Piped Away Exhaust Ready These Die Grinders Are Compatible With “Piped Away" Exhaust Kits; So You Can Transfer Exhaust Away From You And Your Workspace; Durable Ball-Bearing Construction Improves Balance; Reduces Vibration; And Ensures A Longer Life; Reliability Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Lightweight At Only 1Lb.; The Ergonomic Composite Housing Protects This Tool From Cold Air And Offers Greater Operator Comfort; Built-In Lubricating Wick Increases Angle Gear Life; Rear Exhaust Directs Air Away From The Operator; Includes 308B Pneumatic Straight Die Grinder; 1/4" And 6 Mm Collets; Two Wrenches; Application Deburring; Grinding; Polishing; Porting; Weld Breaking
N° de pièce #
Le numéro de pièce BDI
PRIX
220,26 $ / Chaque
DISPONIBLE
INGERSOLL RAND
261 MAINTENANCE TOOL AIR IMPACT WRENCH ; 3/4"
Air Powered Impact Wrench; 3/4" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 38 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.8 Length; 10.3 Height; 4.7 Width; Friction Ring Retainer Type; 2.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 10.4 m/s2 Vibration Level; 1 Year Warranty; The 261 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 261 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 261 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets
N° de pièce #
Le numéro de pièce BDI
PRIX
1 264,94 $ / Chaque
DISPONIBLE
INGERSOLL RAND
N° de pièce #
Le numéro de pièce BDI