BALDOR-RELIANCE
BALDOR-RELIANCE HIC274A
AC Motor; General Purpose; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.14" Overall Length; 66% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
ECTM4103T ; 25HP 1770RPM 3PH 284T 1046M
AC Motor; Heating/Cooling System; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.63" Overall Length; 93.6% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
ECTM4110T ; 40 AIR OVERHP 1775TR/MIN 3PH
AC Motor; Heating/Cooling System; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 28.38" Overall Length; 94.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
BALDOR-RELIANCE YPC345A
AC Motor; Heating/Cooling System; 1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 37/64" Shaft Diameter; 10.48" Overall Length; 70% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
AFM3530 ; 1.5HP 3450RPM 3PH 143TZ 3424M
AC Motor; Farm Duty; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.74" Overall Length; 75.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI