MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 10 5V 1400 J DI/DB
V-Belt Pulley; 5V Belt Section; 10 Groove; 13.9 In Pitch Dia; 14 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 10 5V 1320 J DI/DB
V-Belt Pulley; 5V Belt Section; 10 Groove; 13.1" Pitch Dia; 13.2 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material