WIX
57502 ; SPIN-ON LUBRIFIANT FILTRE
Filter; Spin-On Lube; Lube Service; Full Flow Type; Enhanced Cellulose Media; 2.942" Outer Diameter Top X Closed Outer Diameter Bottom; 22 X 1.5MM Thread Size X 4.09" Height; 22PSI By-Pass Valve Setting-PSI; Anti-Drain Back Valve; 2/20 Beta Ratio; 10-12GPM Max Flow Rate; 21 Nominal Micron Rating
N° de pièce #
Le numéro de pièce BDI
PRIX
15,95 $ / Chaque
DISPONIBLE