GEARWRENCH
84655 IMPACT ADAPTER ; 1/2FX3/4M 70/PAK 140/CS
Adapter and Extension; Adapter; 1/2" and 3/4" Nominal Drive Size; Square End Type; Manganese Phosphate Finish; English Language; Alloy Steel Material; Imperial Measuring System; 1.88" Overall Nominal Lengthquare Drive Type; Gearwrench
N° de pièce #
Le numéro de pièce BDI
GEARWRENCH
81504 ADAPTER ; 1" DRIVE 20/PAK 40/CS
Adapter and Extension; Adapter; 1" and 3/4" Nominal Drive Size; Square End Type; Full Polish Chrome Finish; English Language; Alloy Steel Material; Imperial Measuring System; 2.56" Overall Nominal LengthAdapter Type; Gearwrench
N° de pièce #
Le numéro de pièce BDI