GEARWRENCH
86952 RATCHET WRENCH ; 15/16" 90T COMBINATION 30/CS
Ratcheting Wrench; Full Polish Chrome Finish; Alloy Steel Handle Material; Standard Handle Type; Long Length Group; Alloy Steel Material; SAE Measuring System; 12 Point Number of Point; 15 Deg Offset Angle; 15/16" Nominal Opening Size; Open/Box Opening Type; 13.563" Overall Nominal Length; 1 Quantity; Gearwrench
N° de pièce #
Le numéro de pièce BDI
GEARWRENCH
81216T RATCHET SET ; 1/4"/3/8" DR 90-TOOTH 2-PC 6/PAK 12/CS
Ratchet; 1/4", 3/8" and 1/2" Nominal Drive Size; Square Drive Type; Full Polish Chrome Finish; Flex Handle Type; 0.35"/0.47"/0.64" Nominal Head Thickness; Tear Drop Head Type; 0.98" and 1.25" Nominal Head Width; Includes 1/4" Drive (81012T) Flex, 3/8" Drive (81215T) Flex; Gearwrench
N° de pièce #
Le numéro de pièce BDI
GEARWRENCH
81230T-3PCS RATCHET SET ; 1/4"/3/8" DR 90-TOOTH 3-PC 6/PAK 12/CS
Ratchet; 90T Ratchet; 1/4" and 3/8" Nominal Drive Size; Square Drive Type; Cushion Grip; Polished Chrome Finish; 1 Flex; 2 Standard Handle Type; 0.35" and 2 0.47" Nominal Head Thickness; Tear Drop Head Type; 0.98" /2 1.25" Head Nominal WidthIncludes 1/4" Drive 81007T Standard, 3/8" in Drive 81208T Standard and 3/8" Drive 81210T Flex; Alloy Steel Material; 90 Number of Teeth; 6.88', 9.40" and 13.38" Overall Nominal Length; 4 Deg Ratcheting Angle
N° de pièce #
Le numéro de pièce BDI
GEARWRENCH
9602N RATCHET WRENCH SET ; REV COMBINATION 12-POINT 16PC 4/CS
Combination Wrench Set; Full Polish Chrome Finish; Flat Handle Type; 0" Nominal Height; 8MM 9MM 10MM 11MM 12MM 13MM 14MM 15MM 16MM 17MM 18MM 19MM 21MM 22MM 24MM 25MM V-Rack Includes; 0" Nominal Length; Alloy Steel Material; Metric Measuring System; 12 Number of Points; Gearwrench
N° de pièce #
Le numéro de pièce BDI
GEARWRENCH
89101D RATCHET WRENCH SET ; FLEX HEAD FLARE NUT 6PC 4/CS
Flare Nut Wrench Set; 15-3/8" Nominal Depth; Chrome Finish; Steel Handle Type; Flex Head Angle; 9 1/4" Nominal Height; Includes 9 X 11MM10 X 12MM13 X 14MM15 X 17MM16 X 18MM19 X 21MM; Steel Material; Metric Measuring System; Gearwrench
N° de pièce #
Le numéro de pièce BDI