KLEIN TOOLS
N° de pièce #
Le numéro de pièce BDI
KLEIN TOOLS
ET140 MOISTURE METER ; PINLESS
Tester and Indicator; ABS Plastic Body Material; LCD Display Display Type; LED Bar Graph; Detect Moisture Content and Water Damage Function; 1" Nominal Height; Includes 1 X 9V Battery and Instruction Manual; 6" Nominal Length; 1 Number of Battery; 104 Deg F Maximum Operating Temperature; 50 Deg F Minimum Operating Temperature; 2.5" Nominal Width
N° de pièce #
Le numéro de pièce BDI
KLEIN TOOLS
ET310 DIGITAL CIRCUIT BREAKER FINDER ; WITH GFCI OUTLET TESTER
Tester and Indicator; PC PC-ABS Housing and Electronic Component Body Material; LCD Display Type; 60Hz Maximum Frequency; 50Hz Minimum Frequency; Locate Circuit Breaker in Panel and Test GFCI Device Function; 2.16" Nominal Height; Includes Transmitter, Receiver, User Manual and 9V Battery for Receiver; 10.96" Nominal Length; 1 Number of Battery; 122 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature; 120V Maximum Voltage; 90V Minimum Voltage; 1.39" Nominal Width
N° de pièce #
Le numéro de pièce BDI
KLEIN TOOLS
ET40 DIGITAL VOLTAGE TESTER ; 12 - 240VAC AND 1.5 - 24VDC
Electronic Voltage Tester Ideal For Checking or Troubleshooting Common Residential Electrical Wiring and Devices Such As Outlets, Light Fixtures, Doorbells, Batteries and More | Tests AC Voltages From 12Volt To 240Volt at 4 Useful Levels Aligned With Commonly Used Residential Voltages | Tests DC Voltages From 1.5Volt To 24Volt at 4 Useful Levels Aligned With Commonly Used DC Voltages | Identifies and Distinguishes Between AC or DC Voltage | Built To Withstand A 9.9 Foot Drop | Features Built-in Test Lead Holders On The Sides Of The Tester To Neatly Store The Test Leads | Low Battery Indicator and Easily Accessible Battery Compartment | Safety Rating: Catiii 250V, Class 2, Double Insulation
N° de pièce #
Le numéro de pièce BDI
KLEIN TOOLS
N° de pièce #
Le numéro de pièce BDI