KOP-FLEX COUPLINGS
5 1/2F FHUB GEAR COUPLING HUB
Gear Coupling; Hub; Shaft; No Bore; 6-29/32" Length Thru Bore; 5-1/2 Coupling Size; No Keyway; Carbon Steel; 3880 Maximum Speed (RPM); 580000In-Lbs To
N° de pièce #
Le numéro de pièce BDI
PRIX
4 708,81 $ / Chaque
DISPONIBLE
KOP-FLEX COUPLINGS
25 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLAGE
Hub, Elastomeric Coupling; 9-1/2" Outside Diameter; 6-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 2.62" Length Thru Bore; 25 Size or Series; No Keyway; Ductile Iron Material; Unbalanced 3200 | Balanced 4800 Maximum Speed; 13900In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
2 082,55 $ / Chaque
DISPONIBLE
KOP-FLEX COUPLINGS
254 KD 20 JS900 FB DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 1" To 4" Bore Range; Finished Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 7.88" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD20 Style; 52000In-Lbs Torque; Non-Lubricated
N° de pièce #
Le numéro de pièce BDI
KOP-FLEX COUPLINGS
254 KD 20 JS800 FB DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 1" To 4" Bore Range; Finished Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 7.88" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD20 Style; 52000In-Lbs Torque; Non-Lubricated
N° de pièce #
Le numéro de pièce BDI