MASTER LOCK
3 SAFETY PADLOCK ; STL 1-9/16" W 3/4" CLR 6/PK 24/CTN
Padlock and Cable; Laminated Steel Body Material; 1-9/16" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 9/32" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Height; 5/8" Nominal Shackle Inner Width; Hardened Steel Shackle Material; Non-Rekeyable, W1 Cylinder Type
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
470-482
Lockout and Hasp; Red Color; DANGER, DO NOT OPERATE Depicted Text; 6-1/2" Maximum Handle Size; 4" Minimum Handle Size; 8-5/8" Minimum Height; Dielectric Zenex Thermoplastic Material; 4 Sold Separately Number of Padlocks; 5/16" Maximum Shackle Diameter; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1-3/4" Max Valve Handle Nominal Thickness; Rotating Gate Valve Lockout Type; Includes 482; For Used With Gate Valve
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
470-1
Padlock and Cable; Laminated Steel Body Material; 1-3/4" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 5/16" Nominal Shackle Diameter; 15/16" Nominal Shackle Inner Height; 3/4" Nominal Shackle Inner Width; Hardened Boron Alloy Shackle Material; Non-Rekeyable, W1 Cylinder Type
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
420 LOCKOUT HASP ; 1" JAW CLEARANCE STEEL 12/PK 72/CTN
Lockout and Hasp; Red Color; 1" Jaw Diameter; 4-1/2" Nominal Length; Steel Material; 6 Number of Padlocks; 12/Box Quantity; 1" Nominal Shackle Length; Lockout Hasp Type; 1-3/4" Maximum Width; For Used With Lockout Point
N° de pièce #
Le numéro de pièce BDI
MASTER LOCK
470-428
Lockout and Hasp; 1" Jaw Diameter; 6-7/8" Nominal Length; Nylon Material; 6 Number of Padlocks; 1-5/8" Maximum Width
N° de pièce #
Le numéro de pièce BDI