FILL-RITE
FILL-RITE FR1210H
Fuel Transfer Pump; Designated Fluid Biodiesel up to B20; Diesel; E15; Gasoline; Kerosene; Flow 15 GPM; Housing Material Cast Iron; Include 3/4" X 12' Hose with Static Ground Wire; 3/4" Cast Aluminum Manual Nozzle; 18' Cable; 1" Inlet Size; 12" Length; Nozzle Type Manual; 3/4" Outlet Size; Seal Material ceramic; Carbon; Type Heavy Duty 1200 Series; Voltage 12 VDC; 9" Width
N° de pièce #
Le numéro de pièce BDI
FILL-RITE
FILL-RITE FR610H
Fuel Transfer Pump; 1" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/6HP Power; 115VAC Voltage; 2600RPM Speed; 15GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 9" Width; 12" Length; 9" Height
N° de pièce #
Le numéro de pièce BDI
FILL-RITE
FILL-RITE FR701V
Fuel Transfer Pump; 1-1/4" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/3HP Power; 115VAC Voltage; 1725RPM Speed; 20GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 12" Width; 15" Length; 16" Height
N° de pièce #
Le numéro de pièce BDI