GATES
77821 ; HAND PUMP
Hand Pump; Use With Mc4-20 Gc16Xd; No Power Source Needed; Economical Convenient And Portable For Use Anywhere; Make Factory-Quality Assemblies In The Field To Minimize Downtime; 10000 Psi Pressure Rating
N° de pièce #
Le numéro de pièce BDI
GATES
77442 ; 1,5 HP POMPE 115V 18,4 A 60
Pump; Use With Mc4-20 Gc16Xd GC32Flex; Recommended For Stationary Applications Only; High Speed; 10000 Psi Pressure Rating
N° de pièce #
Le numéro de pièce BDI
GATES
77439 ; 1/4 HP 12V DC PUMP
Pump; Use With Mc4-20 Gc16Xd; Mobile Operation Runs On Standard 12V Car/Truck Battery Or A 12V Portable Battery Pack; Ideal For Tough Jobs In The Field; 10000 Psi Pressure Rating
N° de pièce #
Le numéro de pièce BDI
GATES
77500 ; SC32 - CRIMPER/PUMP 220V
Crimper Pump; Economy/Shop; Vertical; Standard; Printed Guides And Tutorials; 700 Series; Double Acting Series; Red Color; 16.5" Wide; 32" Depth; 29" Height; 80 Ton Crimp Force; Use With Sc32 GC32Flex; The Sc32 Crimper Is Offered In 110V And 220V Single Phase Versions To Match The Power Supply In Your Shop; It Features The Use Of The Pc707 Dies Up To 1-1/4"; This Rugged Crimper Is Designed To Cover Your Shop And Counter Needs Up To 2" 6-Spiral
N° de pièce #
Le numéro de pièce BDI
GATES
70187 ; BATTERY PUMP
Battery Pump; Use With Mc4-20 Gc16Xd; Pump Can Also Be Used To Operate Gates Mc4-20 Crimper; Cordless Lightweight Design With Integrated Handle And Carrying Strap; 1/2 Horsepower Motor And Two 28V Lithium-Ion Milwaukee M28 Batteries; High-Strength Fiberglass Reinforced Composite Pump Shroud For Superior Durability
N° de pièce #
Le numéro de pièce BDI