TB WOODS
1M5.3SH VARIABLE SPEED COMPANION PULLEY
1422V; 1 Grooves; 5.45" Outside Diameter; Bushed; SH; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 5.3" Minimum Pitch Diam; 5.3" Maximum Pitch Diam; 1-1/8" Minimum Face Width; 1-1/8" Maximum Face Width; 1/2 To 1-11/16" Bushing Bore Range
N° de pièce #
Le numéro de pièce BDI
TB WOODS
1M5.8SH VARIABLE SPEED COMPANION PULLEY
1422V; 1 Grooves; 5.95" Outside Diameter; Bushed; SH; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 5.8" Minimum Pitch Diam; 5.8" Maximum Pitch Diam; 1-1/8" Minimum Face Width; 1-1/8" Maximum Face Width; 1/2 To 1-11/16" Bushing Bore Range
N° de pièce #
Le numéro de pièce BDI
TB WOODS
RC55 5/8 VARIABLE SPEED PULLEY
5/8" Bore; 1 Grooves; 5-1/2" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 1-3/4" Pitch Dia Min; 5-1/4" Pitch Dia Max; 1-13/16" Face Wid Min; 1-13/16" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
N° de pièce #
Le numéro de pièce BDI
TB WOODS
MS-58 3/4 VARIABLE SPEED PULLEY
3/4" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 2.1" Pitch Dia Min; 5-3/4" Pitch Dia Max; 1-1/16" Face Wid Min; 1-13/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
M-007 5/8 POULIE ; VARIABLE SPEED
Variable Speed Pulley; 5/8" Bore; 1 Grooves; 6" Outside Diameter; Finished Bore; No Bushing; 1422V Belt Series; 1.9" Pitch Dia Min; 5.8" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI