TB WOODS
MCS-12S 1-5/8 VARIABLE SPEED PULLEY
1-5/8" Bore; 1 Grooves; 12-1/4" Outside DiaMethoder; Finished Bore; No Bushing; 3230HV Belt Series; 6" Pitch Dia Min; 12" Pitch Dia Max; 2-1/2" Face Wid Min; 4-1/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
N° de pièce #
Le numéro de pièce BDI
TB WOODS
1S8.0SF VARIABLE SPEED COMPANION PULLEY
3230HV; 1 Grooves; 8.4" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 8" Minimum Pitch Diam; 8" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
N° de pièce #
Le numéro de pièce BDI
TB WOODS
MS-975S 1-5/8 VARIABLE SPEED PULLEY
1-5/8" Bore; 1 Grooves; 9-3/4" Outside Diameter; Finished Bore; No Bushing; 3230HV Belt Series; 4.7" Pitch Dia Min; 9.4" Pitch Dia Max; 2-1/4" Face Wid Min; 3-1/2" Face Wid Max; Keyway; Spring Loaded Adjustment Method
N° de pièce #
Le numéro de pièce BDI
TB WOODS
1S9.5SF VARIABLE SPEED COMPANION PULLEY
3230HV; 1 Grooves; 9.9" Outside Diameter; Bushed; SF; 2" Minimum Belt Width; 2" Maximum Belt Width; 9-1/2" Minimum Pitch Diam; 9-1/2" Maximum Pitch Diam; 2-3/8" Minimum Face Width; 2-3/8" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
13207 1 5/8 POULIE ; VARIABLE SPEED
Variable Speed Pulley; 1-5/8" Bore; 1 Grooves; 10-3/4" Outside Diameter; Finished Bore; No Bushing; 3230HV Belt Series; 4.43" Pitch Dia Min; 10.35" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
N° de pièce #
Le numéro de pièce BDI