SKF
PHC 120SPH-2C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 80SPH-2C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
KLEIN TOOLS
D307-51/2C PLIERS ; SLIM NEEDLE-NOSE 1/32IN POINT 5IN
Needle Nose Plier; Yellow Handle Color; Plastic Dipped Handle Type; 1-3/4" Jaw Length; 5/16" Jaw Thickness; 17/32" Jaw Width; Alloy Steel Material; 5 9/16" Nominal Overall Length; 0.063" Point Thickness
N° de pièce #
Le numéro de pièce BDI
KLEIN TOOLS
D335-51/2C PLIERS ; EXTRA SLIM LONG NEEDLE-NOSE 5IN
Needle Nose Plier; Royal Blue Handle Color; Plastic Dipped Handle Type; 1-11/16" Jaw Length; Straight Jaw Shape; 1/4" Jaw Thickness; Knurled Jaw Type; 15/32" Jaw Width; Forged Steel Material; 5-5/8" Nominal Overall Length; 1/16" Point Thickness
N° de pièce #
Le numéro de pièce BDI
SKF
PHC 40-2C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
N° de pièce #
Le numéro de pièce BDI