RENOLD
4.0P 6K HBP CHAIN 10FT ; 4.0P 6K HBP CHAIN 10FT
Roller Chain; 105160/16 Chain Size; Riveted; 101.6MM Chain Pitch; Hollow Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 15MM Roller Width; 3.8MM Plate Thickness; 25.4MM Plate Height; Straight; 14MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI