RENOLD
6.0P 15K SBP CHAIN 10FT ; 6.0P 15K SBP CHAIN 10FT
Roller Chain; 145241/16 Chain Size; Riveted; 152.4MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI