RENOLD
2.0P 7.5K SBP CHAIN 10FT ; 2.0P 7.5K SBP CHAIN 10FT
Roller Chain; 167080/16 Chain Size; Riveted; 50.8MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 15MM Roller Width; 3.8MM Plate Thickness; 38.7MM Plate Height; Straight; 14MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI