DIAMOND CHAIN
A2040-1 DOFF LINK ; D5469 ; ROLLER CHAIN OFFSET LINK
Chain Link; S2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
2040-1R-100FT ; ROLLER CHAIN
Roller Chain; S2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
A2040-1 SC CO LINK ; D5873 ; ROLLER CHAIN CONNECTING LINK
Chain Link; S2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
S2040 COT C/L ; ROLLER CHAIN CONNECTING LINK
Chain Link; S2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
S2040 R/L ; CHAIN ROLLER LINK
Chain Link; S2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
N° de pièce #
Le numéro de pièce BDI