DIAMOND CHAIN
A2050-1 DOFF LINK PK3 ; ROLLER CHAIN OFFSET LINK
Chain Link; S2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DIAMOND CHAIN
S2050 R/L ; CHAIN ROLLER LINK
Chain Link; S2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
N° de pièce #
Le numéro de pièce BDI