BOSTON GEAR
GD101A ENGRENAGE FONTE CHANGE ; NON RETURNABLE 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 8.417" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 101 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GA101B ENGRENAGE FONTE CHANGE ; NON RETURNABLE 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 5.05" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 101 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GB101A ENGRENAGE FONTE CHANGE ; 16 DIA PITCH CAST IRON
Change Gear; 3/4" Bore; 6-5/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 101 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI