GATES
14MX-71S-68 TAPERLOCK ; Pignons Poly Chain GT2
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 71 Teeth; 76.454MM Face Width; Bushed; 331.978MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
14MX71S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 20MMW BORED 3525 BUSH
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 71 Teeth; 1.04MM Face Width; Bushed; 12.347MM Outside Diameter; 12.457MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
TB WOODS
8MPC-71S-36-2517 SYNCHRONOUS PULLEY
36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 71 Teeth; 40.132MM Face Width; Bushed; 193.04MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GD71A ENGRENAGE FONTE CHANGE ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 5.917" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 71 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GA71B ENGRENAGE FONTE CHANGE ; CAST IRON
Change Gear; 5/8" Bore; 3.55" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 71 Teeth; 14-1/2 Degree Pressure Angle; 1.56" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI