BOSTON GEAR
GH87A ENGRENAGE FONTE CHANGE ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 10-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 87 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GF87A ENGRENAGE FONTE CHANGE ; 16 DIA PITCH CAST IRON
Change Gear; 1-1/4" Bore; 8.7" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 87 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GB87A ENGRENAGE FONTE CHANGE ; 16 DIA PITCH CAST IRON
Change Gear; 3/4" Bore; 5-7/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 87 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GA87B ENGRENAGE FONTE CHANGE ; 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 4.35" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 87 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GD87A ENGRENAGE FONTE CHANGE ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 7-1/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 87 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI