BOSTON GEAR
GA97B ENGRENAGE FONTE CHANGE ; 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 4.85" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 97 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GD97A ENGRENAGE FONTE CHANGE ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 8.083" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 97 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
GF97A ENGRENAGE FONTE CHANGE ; NON RETURNABLE 16 DIA PITCH CAST IRON
Change Gear; 1-1/4" Bore; 9.7" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 97 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
N° de pièce #
Le numéro de pièce BDI