MAGNALOY COUPLING
200 HUB 35X10 METRIC COUPLING HUB
Jaw Coupling Hub; 35MM Bore; 57.15MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 73.66MM Outside Diameter; 27.94MM Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
M30010008 COUPLING HUB ; 1IN BORE 1/4IN KW
Jaw Coupling Hub; 1" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
103,06 $ / Chaque
DISPONIBLE
MAGNALOY COUPLING
800 HUB 3-3/8X7/8 CPLG HUB ; 3-3/8" BORE 7" HUB DIA JAW COUPLING
Jaw Coupling Hub; 3-3/8" Bore; 7" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 8.6" Outside Diameter; 2.87" Length Thru Bore; 800 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 21889.4 | Urethane 32834.1 | Hytrel 47062.2In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
952,66 $ / Chaque
DISPONIBLE