Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3659/3620-B TIMKEN SET BOM

3659/3620-B TIMKEN SET BOM

3659/3620-B TIMKEN SET BOM ; CUP AND CONE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3659; 15/16" Bore; 2-7/16" Outside Diameter; 2.621" Flange Outside Diameter; 1-1/8" Width; Single Row

Part #

3659/3620-B TIMKEN SET BOM

BDI #

21471537

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Precision Class
Standard
Component
Assembly
Basic Number
3659
Assembly Components
3659 (1) | 3620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3659; 15/16" Bore; 2-7/16" Outside Diameter; 2.621" Flange Outside Diameter; 1-1/8" Width; Single Row
Assembly Width
1.125 Inch | 28.58 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
2.621 Inch | 66.573 Millimeter