Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4A-99401

3877/3820 TIMKEN BOM

3877/3820 TIMKEN BOM ; CUP AND CONE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3877; 1-5/8" Bore; 3-3/8" Outside Diameter; 1-3/16" Width; Single Row

Part #

3877/3820 TIMKEN BOM

BDI #

21471540

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Precision Class
Standard
Component
Assembly
Basic Number
3877
Assembly Components
3877 (1) | 3820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3877; 1-5/8" Bore; 3-3/8" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
3.375 Inch | 85.725 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.625 Inch | 41.275 Millimeter