Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1988-99404

943/932 TIMKEN SET BOM

943/932 TIMKEN SET BOM ; CUP AND CONE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 943; 3-7/8" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row

Part #

943/932 TIMKEN SET BOM

BDI #

21471279

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Precision Class
Standard
Component
Assembly
Basic Number
943
Assembly Components
943 (1) | 932 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 943; 3-7/8" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter