Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A4050/A4138-B TIMKEN SET BOM

A4050/A4138-B TIMKEN SET BOM

A4050/A4138-B TIMKEN SET BOM ; CUP AND CONE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4050; 1/2" Bore; 1.378" Outside Diameter; 1-1/2" Flange Outside Diameter; 0.433" Width; Single Row

Part #

A4050/A4138-B TIMKEN SET BOM

BDI #

21514984

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Precision Class
Standard
Component
Assembly
Basic Number
A4050
Assembly Components
A4050 (1) | A4138B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4050; 1/2" Bore; 1.378" Outside Diameter; 1-1/2" Flange Outside Diameter; 0.433" Width; Single Row
Assembly Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter