Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L507949/L507910 BOM

H414249/H414210 TIMKEN BOM

H414249/H414210 TIMKEN BOM ; CUP AND CONE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414249; 2-13/16" Bore; 5-3/8" Outside Diameter; 1-5/8" Width; Single Row

Part #

H414249/H414210 TIMKEN BOM

BDI #

21471380

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.54
Precision Class
Standard
Component
Assembly
Basic Number
H414249
Assembly Components
H414249 (1) | H414210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Weight / LBS
5.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414249; 2-13/16" Bore; 5-3/8" Outside Diameter; 1-5/8" Width; Single Row
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
2.813 Inch | 71.45 Millimeter