Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HM204049-90401

M38549/M38510 TIMKEN SET BOM

M38549/M38510 TIMKEN SET BOM ; CUP AND CONE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M38549; 1-3/8" Bore; 2.63" Outside Diameter; 0.81" Width; Single Row

Part #

M38549/M38510 TIMKEN SET BOM

BDI #

21471550

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Precision Class
Standard
Component
Assembly
Basic Number
M38549
Assembly Components
M38549 (1) | M38510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M38549; 1-3/8" Bore; 2.63" Outside Diameter; 0.81" Width; Single Row
Outside Diameter
2.63 Inch | 66.802 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Assembly Width
0.81 Inch | 20.574 Millimeter