Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30304-90KA1

DUPLICATE 1336416 DO NOT USE

DUPLICATE 1336416 DO NOT USE ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30209; 45MM Bore; 85MM Outside Diameter; 20.75MM Width; Single Row

Part #

30209M-90KM1

BDI #

20851583

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.478
Precision Class
Standard
Component
Assembly
Basic Number
30209
Assembly Number
90KM1
Assembly Components
X30209M (1) | Y30209M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Manufacturer Item Number
30209M-90KM1
Weight / LBS
1.15
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30209; 45MM Bore; 85MM Outside Diameter; 20.75MM Width; Single Row
Bore
1.772 Inch | 45 Millimeter
Assembly Width
0.817 Inch | 20.75 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter