Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

263 50ML IDH 1307415

263 50ML IDH 1307415

LOCTITE 263 50ml IDH:1307415 ; 调制粘合剂/胶

Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red

Part #

1307415

BDI #

23939255

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
263
Manufacturer's Description
Loctite 263 High Strength Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
100 Deg C
Odor
Characteristic
VOC Content - Percentage
0.36 Percentage
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Noun
Threadlocker
Keyword String
Anaerobic
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red