Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PG102495-2

PG102495-2

TIMKEN PG102495-2

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR495; Grease; Plastic; 1 | 3 | 6 | 12 Months; 50 PSI; 32 To 104 Deg F; Refillable Cartridge

Part #

PG102495-2

BDI #

1369876

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.748
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
120 CC
Lubricant Name
GR495
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 | 3 | 6 | 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
50 PSI
Operating Temperature Range
32 To 104 Deg F
Application
Conveyor | Pump
Category - BDI
Single Point Lubricator
Noun
Lubricator
Keyword String
Single Point Automatic
Weight / LBS
0.55
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR495; Grease; Plastic; 1 | 3 | 6 | 12 Months; 50 PSI; 32 To 104 Deg F; Refillable Cartridge
Overall Height
3.89 Inch | 98.806 Millimeter
Overall Diameter
2.75 Inch | 69.85 Millimeter