token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

25X41.2X7ADL

57X85X13 HMSA7 R

CRSEAL 57X85X13 HMSA7 R DBL LIP SEAL ; POR

Lip Seal; 57MM Shaft Dia; 85MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code

Part #

57X85X13 HMSA7 R

BDI #

1254192

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
UNSPSC
31411705
EAN
0085311238069
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
57X85X13 HMSA7 R
Weight / LBS
0.253
Long Description
Lip Seal; 57MM Shaft Dia; 85MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Shaft Diameter
2.244 Inch | 57 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
3.346 Inch | 85 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter