token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

090.2558

090.2558

090.2558 O-RING ; 2.7473” X .197” BLUE

O-Ring; 3" ID X 0.177" Thick; Pale Blue Translucent

Part #

090.2558

BDI #

21471125

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 1
Manufacturer Name
HYTROL CONVEYOR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411700
Noun
O-Ring
Product Detail
O-Ring
Product Specification
O-Ring; 3" ID X 0.177" Thick; Pale Blue Translucent
Long Description
O-Ring; 3" ID X 0.177" Thick; Pale Blue Translucent