Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TIMKEN H309

H309

TIMKEN H309 ; 轴承配件/锥套

Adapter Sleeve; 39MM Length; 65MM Outer Diameter; M45X1.5 Thread; For 40MM Bore Spherical Roller Bearing

Part #

H309

BDI #

1356896

INVENTORY:
3
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
31162800
EAN
0087796212046
Noun
Sleeve
Keyword String
Adapter
Weight / LBS
1.21254
Product Detail
Adapter Sleeve
Product Specification
39MM Length; 65MM Outer Diameter; M45X1.5 Thread
Long Description
Adapter Sleeve; 39MM Length; 65MM Outer Diameter; M45X1.5 Thread; For 40MM Bore Spherical Roller Bearing