BALDOR-RELIANCE
1022WD BENCH GRINDER ; 1HP 1800RPM 1PH 60HZ 3528C
Bench Grinder; Deluxe Industrial Grinder; 2.7A/5.4A Nominal Current; 7/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit16.15" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard, Cast Iron Tool Rest and GA9 Lighted Eyeshield; 24.12" Nominal Length; Single Phase; 1HPMaximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 10" Nominal Wheel Diameter; 1" Wheel Nominal Width; 12.78" Nominal Width; Grinding Application
Part #
BDI #
BDI APPROVED
756910382377 DUAL FOOT INFLATOR W/GAUGE
Tire Inflator; 120PSI Pressure; Commercial Grade; Includes Pressure Gauge, Heavy Duty Rubber Hose and Dual Head Air Chuck
Part #
BDI #
PROTO IND. TOOLS
Part #
BDI #